Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.3345 In., 4 Fl, Carb Tip
Mfr # 56553345
Zoro # G7926947
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56553345
- Zoro # G7926947
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.3345 in - 0.3345 |
Flute Length | 1 1/2 in |
Shank Size | 0.2812" |
Large End Dia. | 0.3345" |
Shank Dia. | 17/64 in |
Dimension Type | Decimal inch |
Reamer Size | 21/64 in |
Overall Length | 6 in |
Size | 0.3345" |
Size- Decimal | 0.3345" (0.3345) |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- EXCEL BLADES Concave Edge Blade Woodcarving Concave Utility Blade 2pcs., 12pk. (20104)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- PRIME-LINE SWISS+TECH Folding Rescue Knife, Heavy Duty Steel with Stainless Steel Knives Single Pack (ST41100)
- SUPER TOOL Chucking Reamer, 19mm, 6 Flute, Carbide Tip (5655190)
- SUPER TOOL Chucking Reamer, 0.7070 In., 6 Fl, Carb Tip (56557070)
- SUPER TOOL Chucking Reamer, 0.5935 In., 6 Fl, Carb Tip (56555935)
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- SUPER TOOL Chucking Reamer, 0.6200 In., 6 Fl, Carb Tip (56556200)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- SUPER TOOL Chucking Reamer, 47/64In, 6 Flute, Carb Tip (55247)
- Super Tool Reamers