Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.3070 In., 4 Fl, Carb Tip
Mfr # 56553070
Zoro # G8249516
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56553070
- Zoro # G8249516
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.3070 in - 0.3070 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Shank Size | 0.2812" |
Dimension Type | Decimal inch |
Size | 0.3070" |
Reamer Size | 19/64 in |
Shank Dia. | 17/64 in |
Large End Dia. | 0.3070" |
Size- Decimal | 0.3070" (0.3070) |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- BETA Ball Head Offset Hex Key Wrench, 3mm (000960686)
- J.W. WINCO GN617-8-M16X1.5-A Indexing Plunger (617-8-M16X1.5-A)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 0.5290 In., 6 Fl, Carb Tip (56555290)
- SUPER TOOL Chucking Reamer, 28mm, 8 Flute, Carbide Tip (5655280)
- SUPER TOOL Chucking Reamer, 0.2820 In., 4 Fl, Carb Tip (56552820)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- SUPER TOOL Chucking Reamer, 0.6095 In., 6 Fl, Carb Tip (56556095)
- SUPER TOOL Chucking Reamer, 30mm, 8 Flute, Carbide Tip (5655300)
- Super Tool Reamers