Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.3045 In., 4 Fl, Carb Tip
Mfr # 56553045
Zoro # G8412573
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56553045
- Zoro # G8412573
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.3045 in - 0.3045 |
Flute Length | 1 1/2 in |
Size- Decimal | 0.3045" (0.3045) |
Shank Size | 0.2812" |
Size | 0.3045" |
Large End Dia. | 0.3045" |
Dimension Type | Decimal inch |
Reamer Size | 19/64 in |
Overall Length | 6 in |
Shank Dia. | 17/64 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR ReverseForce Air Gun, Alum Nozzle, 93 dB (75RF048AA)
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J07525)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/4 (MHSTK52)
- DRILL AMERICA HSS Spiral Point Tap, M16-1.5, 3 Flutes (DWTG16X1.5)
- SUPER TOOL Chucking Reamer, 3/8 In., 4 Flute, Carb Tip (55224)
- SUPER TOOL Chucking Reamer, 5mm, 4 Flute, Carbide Tip (5655050)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- SUPER TOOL Chucking Reamer, 9/16 In, 6 Flute, Carb Tip (55236)
- SUPER TOOL Chucking Reamer, 0.5035 In., 6 Fl, Carb Tip (56555035)
- SUPER TOOL Chucking Reamer, 15mm, 6 Flute, Carbide Tip (5655150)
- SUPER TOOL Chucking Reamer, 18.5mm, 6 Flute, Carb Tip (5655185)
- Super Tool Carbide Tipped Chucking Reamers