Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.2875 In., 4 Fl, Carb Tip
Mfr # 56552875
Zoro # G8184425
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56552875
- Zoro # G8184425
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.2875 in - 0.2875 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Size- Decimal | 0.2875" (0.2875) |
Size | 0.2875" |
Shank Dia. | 17/64 in |
Reamer Size | 9/32 in |
Dimension Type | Decimal inch |
Shank Size | 0.2812" |
Large End Dia. | 0.2875" |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Wrench, CCW and CCW, Not Tether (05075801001)
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74116)
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025340)
- PFERD 10" Mill File - Tapered, Bastard Cut (19007)
- SUPER TOOL Chucking Reamer, 0.2820 In., 4 Fl, Carb Tip (56552820)
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- SUPER TOOL Chucking Reamer, 11/16In, 6 Flute, Carb Tip (55244)
- SUPER TOOL Chucking Reamer, 21mm, 6 Flute, Carbide Tip (5655210)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- SUPER TOOL Chucking Reamer, 0.4675 In., 4 Fl, Carb Tip (56554675)
- SUPER TOOL Chucking Reamer, 0.6800 In., 6 Fl, Carb Tip (56556800)
- Super Tool Carbide Tipped Chucking Reamers