Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.2820 In., 4 Fl, Carb Tip
Mfr # 56552820
Zoro # G8263157
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56552820
- Zoro # G8263157
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.2820 in - 0.2820 |
Flute Length | 1 1/2 in |
Size- Decimal | 0.2820" (0.2820) |
Dimension Type | Decimal inch |
Size | 0.2820" |
Shank Size | 0.2343" |
Large End Dia. | 0.2820" |
Reamer Size | 9/32 in |
Overall Length | 6 in |
Shank Dia. | 7/32 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Spiral Point Taps, 10-24, 12PK (21E010CP)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- KLEIN TOOLS Ironworker's Pliers, Aggressive Knurl, 9-Inch (D201-7CSTA)
- SUPER TOOL Chucking Reamer, 0.2875 In., 4 Fl, Carb Tip (56552875)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- SUPER TOOL Chucking Reamer, 28mm, 8 Flute, Carbide Tip (5655280)
- SUPER TOOL Chucking Reamer, 20mm, 6 Flute, Carbide Tip (5655200)
- SUPER TOOL Chucking Reamer, 4mm, 4 Flute, Carbide Tip (5655040)
- SUPER TOOL Chucking Reamer, 0.6555 In., 6 Fl, Carb Tip (56556555)
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- Super Tool Carbide Tipped Chucking Reamers