Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.2580 In., 4 Fl, Carb Tip
Mfr # 56552580
Zoro # G7809462
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56552580
- Zoro # G7809462
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.2580 in - 0.2580 |
Flute Length | 1 1/2 in |
Shank Dia. | 7/32 in |
Reamer Size | 1/4 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.2580" (0.2580) |
Shank Size | 0.2343" |
Size | 0.2580" |
Large End Dia. | 0.2580" |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN MUD PAN 14-3/8""L (16396)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #48 (C15894)
- DRILLCO 3/4, Spiral Flute 1/2" Shank Construction Reamer (427A148)
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- SUPER TOOL Chucking Reamer, 0.2505 In., 4 Fl, Carb Tip (56552505)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 25.5mm, 8 Flute, Carb Tip (5655255)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- SUPER TOOL Chucking Reamer, 16.5mm, 6 Flute, Carb Tip (5655165)
- SUPER TOOL Chucking Reamer, 0.5690 In., 6 Fl, Carb Tip (56555690)
- SUPER TOOL Chucking Reamer, 1-1/4In, 8 Flute, Carb Tip (55316)
- Super Tool Carbide Tipped Chucking Reamers