Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip
Mfr # 56552530
Zoro # G8357684
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56552530
- Zoro # G8357684
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.2530 in - 0.2530 |
Flute Length | 1 1/2 in |
Size- Decimal | 0.2530" (0.2530) |
Shank Dia. | 7/32 in |
Large End Dia. | 0.2530" |
Overall Length | 6 in |
Reamer Size | 1/4 in |
Shank Size | 0.2343" |
Size | 0.2530" |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Steel, 40 Teeth, 5/8in Arbor (CHA RZR-8-40-S)
- RIDGID Drain Cleaning Attachment (66583)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MHASD)
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- SUPER TOOL Chucking Reamer, 0.2505 In., 4 Fl, Carb Tip (56552505)
- SUPER TOOL Chucking Reamer, 0.2580 In., 4 Fl, Carb Tip (56552580)
- SUPER TOOL Chucking Reamer, 0.6810 In., 6 Fl, Carb Tip (56556810)
- SUPER TOOL Chucking Reamer, 0.2485 In., 4 Fl, Carb Tip (56552485)
- SUPER TOOL Chucking Reamer, 7mm, 4 Flute, Carbide Tip (5655070)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- SUPER TOOL Chucking Reamer, 0.5540 In., 6 Fl, Carb Tip (56555540)
- Super Tool Carbide Tipped Chucking Reamers