Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.2485 In., 4 Fl, Carb Tip
Mfr # 56552485
Zoro # G8138261
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56552485
- Zoro # G8138261
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.2485 in - 0.2485 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Size- Decimal | 0.2485" (0.2485) |
Large End Dia. | 0.2485" |
Dimension Type | Decimal inch |
Shank Dia. | 7/32 in |
Size | 0.2485" |
Reamer Size | 15/64 in |
Shank Size | 0.2343" |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dc730ka 14.4v 1/2 (13mm) Compact Drill/driver KIT Cordless Tool Battery (DC730KA 14.4V 1/2 (13MM) COMPACT DRILL/DRIVER KIT)
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X20)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1160)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.038in. Tip (33HD72)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- SUPER TOOL Chucking Reamer, 0.6185 In., 6 Fl, Carb Tip (56556185)
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- SUPER TOOL Chucking Reamer, 0.6095 In., 6 Fl, Carb Tip (56556095)
- SUPER TOOL Chucking Reamer, 0.4380 In., 4 Fl, Carb Tip (56554380)
- Super Tool Carbide Tipped Chucking Reamers