Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip
Mfr # 56552440
Zoro # G8434596
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56552440
- Zoro # G8434596
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.2440 in - 0.2440 |
Flute Length | 1 1/2 in |
Large End Dia. | 0.2440" |
Dimension Type | Decimal inch |
Overall Length | 6 in |
Size | 0.2440" |
Shank Dia. | 7/32 in |
Size- Decimal | 0.2440" (0.2440) |
Shank Size | 0.2343" |
Reamer Size | 15/64 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2" Hole Dozer w/Carbide Teeth (49-56-0727)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- DEWALT Aviation Snip, Straight, 10 in, Forged steel (DWHT14675)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- SUPER TOOL Chucking Reamer, 0.6200 In., 6 Fl, Carb Tip (56556200)
- SUPER TOOL Chucking Reamer, 4mm, 4 Flute, Carbide Tip (5655040)
- SUPER TOOL Chucking Reamer, 0.7090 In., 6 Fl, Carb Tip (56557090)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- SUPER TOOL Chucking Reamer, 16mm, 6 Flute, Carbide Tip (5655160)
- Super Tool Carbide Tipped Chucking Reamers