Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.2070 In., 4 Fl, Carb Tip
Mfr # 56552070
Zoro # G8149583
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56552070
- Zoro # G8149583
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.2070 in - 0.2070 |
Flute Length | 1 1/4 in |
Large End Dia. | 0.2070" |
Overall Length | 5 in |
Shank Dia. | 13/64 in |
Size- Decimal | 0.2070" (0.2070) |
Size | 0.2070" |
Shank Size | 0.2031" |
Reamer Size | 13/64 in |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5734)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6267)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- RIDGID Plate, Cover 960 (93312)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 0.2875 In., 4 Fl, Carb Tip (56552875)
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- SUPER TOOL Chucking Reamer, 0.6650 In., 6 Fl, Carb Tip (56556650)
- SUPER TOOL Chucking Reamer, 0.5035 In., 6 Fl, Carb Tip (56555035)
- SUPER TOOL Chucking Reamer, R, 4 Flute, Carbide Tip (56553390)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- Super Tool Reamers