Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.2060 In., 4 Fl, Carb Tip
Mfr # 56552060
Zoro # G8420946
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56552060
- Zoro # G8420946
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.2060 in - 0.2060 |
Flute Length | 1 1/4 in |
Size | 0.2060" |
Size- Decimal | 0.2060" (0.2060) |
Dimension Type | Decimal inch |
Large End Dia. | 0.2060" |
Shank Dia. | 13/64 in |
Reamer Size | 13/64 in |
Shank Size | 0.2031" |
Overall Length | 5 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Layout Laser 5-Point (03185)
- MITUTOYO Micrometer, Head (151-256)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4790)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 2 3/4 in L (J5441R-3/4)
- SUPER TOOL Chucking Reamer, 1-3/8In, 8 Flute, Carb Tip (55324)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- SUPER TOOL Chucking Reamer, 63/64In, 8 Flute, Carb Tip (55263)
- SUPER TOOL Chucking Reamer, 5/8 In., 6 Flute, Carb Tip (55240)
- SUPER TOOL Chucking Reamer, 19mm, 6 Flute, Carbide Tip (5655190)
- SUPER TOOL Chucking Reamer, 55/64In, 6 Flute, Carb Tip (55255)
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- Super Tool Reamers