Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.1560 In., 4 Fl, Carb Tip
Mfr # 56551560
Zoro # G7812612
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1560 in - 0.1560
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56551560
- Zoro # G7812612
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.1560 in - 0.1560 |
Flute Length | 1 in |
Shank Size | 0.1510" |
Dimension Type | Decimal inch |
Size- Decimal | 0.1560" (0.1560) |
Size | 0.1560" |
Overall Length | 4 in |
Large End Dia. | 0.1560" |
Reamer Size | 9/64 in |
Shank Dia. | 9/64 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torx Insert Bix Tamper, T20 2 In (440-TX-20-2)
- HOLEX Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3/8)
- DIABLO 3/16 in. X 2 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1020)
- WESTWARD Mechanics Drill, HSS, 9/32,135 Deg (2UFW1)
- SUPER TOOL Chucking Reamer, 32mm, 8 Flute, Carbide Tip (5655320)
- SUPER TOOL Chucking Reamer, 0.6520 In., 6 Fl, Carb Tip (56556520)
- SUPER TOOL Chucking Reamer, 0.6185 In., 6 Fl, Carb Tip (56556185)
- SUPER TOOL Chucking Reamer, 0.3755 In., 4 Fl, Carb Tip (56553755)
- SUPER TOOL Chucking Reamer, 7/8 In., 6 Flute, Carb Tip (55256)
- SUPER TOOL Chucking Reamer, 11/16In, 6 Flute, Carb Tip (55244)
- SUPER TOOL Chucking Reamer, O, 4 Flute, Carbide Tip (56553160)
- Super Tool Reamers