Shop All Jobber Length Drill Bits
Super Tool
Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 8.9mm
Mfr # 302089
Zoro # G5066918
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.90mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 302089
- Zoro # G5066918
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.90mm |
Shank Dia. | 8.9mm |
Details
Item | Jobber Drill,8.9mm Carbide Tip,135deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,8.9mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 5/16 in SAE Socket, 6 Points (J74415/16)
- US TAPE Plumb Bob, 20 oz. Size, Brass Construction (58899)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Aluminum 12T U Style Die Kit (49-12-KITA)
- VEGA Impactech Phillips 3 Power Bit x 2 (P150P3A)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- SUPER TOOL Carbide Jobber Length Drill Bit, Drill Bit Material: Cobalt (301165)
- SUPER TOOL 5/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50368)
- SUPER TOOL #29 Carbide 135 Deg. Jobber Length Drill Bit (50560)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/32 (C16565)
- Super Tool Jobber Length Drill Bits