Shop All Jobber Length Drill Bits
Super Tool
Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32"
Mfr # 50592
Zoro # G5066096
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50592
- Zoro # G5066096
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32" |
Shank Dia. | 7/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,7/32 Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,7/32 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- MILTON Turbo Blow Gun, 10" Extension (S-182)
- JOHNSON LEVEL & TOOL Combination Square, 16 In, Zinc (420EM)
- SUPER TOOL 10.50mm Carbide 135 Deg. Jobber Length Drill Bit (302105)
- SUPER TOOL 43/64" Carbide 135 Deg. Jobber Length Drill Bit (50649)
- SUPER TOOL 5.00mm Carbide 135 Deg. Jobber Length Drill Bit (302050)
- SUPER TOOL #4 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2090" (50390)
- SUPER TOOL #9 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50384)
- SUPER TOOL 7/16" Carbide 135 Deg. Jobber Length Drill Bit (50634)
- ROCKY MOUNTAIN TWIST Rmt 118 Hss Jobber Drill E, 12PK (95001704)
- Super Tool Jobber Length Drill Bits