Shop All Jobber Length Drill Bits
Super Tool
9/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50362
Zoro # G5068686
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 50362
- Zoro # G5068686
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64" |
Shank Dia. | 9/64" |
Details
Item | Jobber Drill Carbide Tip,9/64" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,9/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (52258)
- WESTWARD Mallet, Rubber, 13 Oz, Wood (5MX41)
- BOJO TOOLS 4 PC SAE Plastic Wrench (ITH-BWK4-SAE)
- J.W. WINCO GN471-160-B3/4 Crank Handle Aluminum (6BB97)
- SUPER TOOL 8.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 8.5mm (301085)
- SUPER TOOL 39/64" Carbide 135 Deg. Jobber Length Drill Bit (50645)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- SUPER TOOL 13/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50431)
- SUPER TOOL 1/2" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/16" (9601836)
- SUPER TOOL R Carbide 135 Deg. Jobber Length Drill Bit (50619)
- ARTU 5/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01339)
- Super Tool Drill Bits