Shop All Jobber Length Drill Bits
Super Tool
9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point
Mfr # 50409
Zoro # G5068738
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50409
- Zoro # G5068738
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32" |
Shank Dia. | 9/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,9/32" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,9/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT15)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round with Hex Bolster (66-011-A)
- DIVERSIFIED FASTENING SYSTEMS Drill/Driver Tool, For #1 Masonry Screws (CST150S)
- SUPER TOOL 10.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301109)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- SUPER TOOL 47/64" Carbide 135 Deg. Jobber Length Drill Bit (50653)
- SUPER TOOL 17/64" Carbide 135 Deg. Jobber Length Drill Bit (50604)
- SUPER TOOL 21/64" Carbide 135 Deg. Jobber Length Drill Bit (50617)
- SUPER TOOL 9.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 9mm (301090)
- DRILL AMERICA 3/8" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/8)
- Super Tool Drill Bits