Shop All Jobber Length Drill Bits
Super Tool
9.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 301092
Zoro # G5069569
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size #20
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 301092
- Zoro # G5069569
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #20 |
Shank Dia. | 9.2mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,9.2mm |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Measurement System | Wire |
Description
Jobber Drill Carbide Tip,9.2mm, Drill Bit Size #20, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench (2666-20)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 3/8x5/8, End Mill Style: Square (AMGS-1212-ALTIN)
- K-TOOL INTERNATIONAL Ratchet Box End Wrench, 12 pt., 1/2"x9/16" (KTI-45216)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Shank Socket Adapter Set, 1/4 in Drive, Black Oxide, 3-Piece (48-32-5033)
- SUPER TOOL #30 Carbide 135 Deg. Jobber Length Drill Bit (50559)
- SUPER TOOL 5.80mm Carbide 135 Deg. Jobber Length Drill Bit (302058)
- SUPER TOOL 5/32" Carbide 135 Deg. Jobber Length Drill Bit (50568)
- SUPER TOOL Carbide Jobber Length Drill Bit, Drill Bit Material: Cobalt (301165)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 5.00mm Carbide 135 Deg. Jobber Length Drill Bit (302050)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 21/64 (C10617)
- Super Tool Drill Bits