Shop All Jobber Length Drill Bits
Super Tool
8.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 301088
Zoro # G5069438
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.80mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 301088
- Zoro # G5069438
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.80mm |
Shank Dia. | 8.8mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,8.8mm |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point type | Standard Point |
Description
Jobber Drill Carbide Tip,8.8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 26mm Hex Metric Socket, 6 Points (J5226MH)
- CARDINAL SAFETY CO Cardinal Switch Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-105)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 18 lb, 33In, Fiberglass (H-74FG)
- WILDE 8" SLIP JOINT PLIERS-SATIN-BULK (G263.NP/BB)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/32" (50609)
- SUPER TOOL 5.80mm Carbide 135 Deg. Jobber Length Drill Bit (302058)
- SUPER TOOL 33/64" Carbide 135 Deg. Jobber Length Drill Bit (50639)
- SUPER TOOL 17/32" Carbide 135 Deg. Jobber Length Drill Bit (50640)
- SUPER TOOL 3.50mm Carbide-Tipped 135 Deg. Jobber Length Drill Bit (302035)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- RUKO Drill Bit Kit, High Speed Steel, 21pcs. (214850RO)
- Super Tool Drill Bits