Shop All Jobber Length Drill Bits
Super Tool
8.10mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 8.1mm
Mfr # 301081
Zoro # G5069657
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.10mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 301081
- Zoro # G5069657
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.10mm |
Shank Dia. | 8.1mm |
Details
Item | Jobber Drill Carbide Tip,8.1mm |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,8.1mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Mechanical Tool Balancer 2 To 4.5 lbs. (CO BL05)
- DRILL AMERICA m27x3 Carbon Steel Hex Die (DWTMHX27X3)
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DG04)
- MILWAUKEE TOOL Hole Dozer Door LK Install Hole Saw Kit (49-22-4073)
- SUPER TOOL 7/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50352)
- SUPER TOOL 6.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 6.7mm (301067)
- SUPER TOOL 37/64" Carbide 135 Deg. Jobber Length Drill Bit (50643)
- SUPER TOOL 5/32" Carbide 135 Deg. Jobber Length Drill Bit (50568)
- SUPER TOOL 11.50mm Carbide 135 Deg. Jobber Length Drill Bit (302115)
- SUPER TOOL #33 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1130" (50355)
- WESTWARD 101.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRF3)
- Super Tool Drill Bits