Shop All Jobber Length Drill Bits
Super Tool
#8 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire
Mfr # 50385
Zoro # G5068211
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #8
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50385
- Zoro # G5068211
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #8 |
Shank Dia. | 0.1990" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,No8 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point type | Standard Point |
Description
Jobber Drill Carbide Tip,No8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2007)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901400300)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5730200)
- SUPER TOOL 17/32" Carbide 135 Deg. Jobber Length Drill Bit (50640)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- SUPER TOOL 7.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301072)
- SUPER TOOL 5/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50368)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/16" (50642)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #22 (C23192)
- Super Tool Drill Bits