Shop All Jobber Length Drill Bits
Super Tool
5/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50368
Zoro # G5068625
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50368
- Zoro # G5068625
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32" |
Shank Dia. | 5/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,5/32" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,5/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Mini Micro Drill Bit Set and Pin Vise Combo (19226)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- DRILL AMERICA 1-3/4"-10 HSS Plug Hand Tap (DWTST1-3/4-10P)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- SUPER TOOL F Carbide 135 Deg. Jobber Length Drill Bit (50602)
- SUPER TOOL 17/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50404)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 8mm (302080)
- SUPER TOOL 5.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5.5mm (301055)
- SUPER TOOL W Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50427)
- WESTWARD #4 3-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFG4)
- Super Tool Jobber Length Drill Bits