Shop All Jobber Length Drill Bits
Super Tool
5/32" Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50568
Zoro # G5066330
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50568
- Zoro # G5066330
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32" |
Shank Dia. | 5/32" |
Overall Length | 5/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,5/32 Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,5/32 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 2" (SPI.7/16)
- FEIN Magnetic Stick, 14" L, 1/4" Drive Size (64201002980)
- KNIPEX KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL (09 08 240 SBA)
- SUPER TOOL 10.20mm Carbide 135 Deg. Jobber Length Drill Bit (302102)
- SUPER TOOL Q Carbide 135 Deg. Jobber Length Drill Bit (50618)
- SUPER TOOL 11/16" Carbide 135 Deg. Jobber Length Drill Bit (50650)
- SUPER TOOL #35 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50353)
- SUPER TOOL #10 Carbide 135 Deg. Jobber Length Drill Bit (50583)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- ARTU 3/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01323)
- Super Tool Drill Bits