Shop All Jobber Length Drill Bits
Super Tool
4.40mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302044
Zoro # G5067347
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.40mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 302044
- Zoro # G5067347
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.40mm |
Shank Dia. | 4.4mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,4.4mm Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,4.4mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tap Wrench, T Handle, Rigid, 0 to 8 (163)
- CENTURY DRILL & TOOL Brite Drill Bit, 31/64 in. (22331)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 17mm Size (1318)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5416H)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 8mm (302080)
- SUPER TOOL #35 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50353)
- SUPER TOOL 6.60mm Carbide 135 Deg. Jobber Length Drill Bit (302066)
- SUPER TOOL 27/64" Carbide 135 Deg. Jobber Length Drill Bit (50633)
- SUPER TOOL 11.80mm Carbide 135 Deg. Jobber Length Drill Bit (302118)
- SUPER TOOL 5/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50368)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-B (C23321)
- Super Tool Drill Bits