Shop All Jobber Length Drill Bits
Super Tool
43/64" Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50649
Zoro # G5065536
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 43/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 50649
- Zoro # G5065536
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 43/64" |
Shank Dia. | 43/64" |
Overall Length | 43/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,43/64 Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,43/64 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (83775CLB144520)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50895)
- HHIP 2-1/2" D Plain Keyway Bushing (2006-1436)
- IRWIN Nutsetter, 3/8", Steel (IWAF24638)
- SUPER TOOL 19/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50412)
- SUPER TOOL 6.60mm Carbide 135 Deg. Jobber Length Drill Bit (302066)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL 27/64" Carbide 135 Deg. Jobber Length Drill Bit (50633)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/32" (50609)
- SUPER TOOL 17/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50404)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7/16 (47654)
- Super Tool Jobber Length Drill Bits