Shop All Jobber Length Drill Bits
Super Tool
4.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 4mm
Mfr # 301040
Zoro # G5070031
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 301040
- Zoro # G5070031
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00mm |
Shank Dia. | 4mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,4.0mm |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,4.0mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Firm Joint Caliper 6" Outside (26-6)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010BK-0A0)
- TEKTON 1/4 Inch Drive x 9/16 Inch 6-Point Socket (SHD02014)
- SUPER TOOL 7.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 7.5mm (301075)
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- SUPER TOOL 7/16" Carbide 135 Deg. Jobber Length Drill Bit (50634)
- SUPER TOOL 10.90mm Carbide 135 Deg. Jobber Length Drill Bit (302109)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- SUPER TOOL 1/8" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50358)
- DRILL AMERICA 3/16" HSS Left Hand Jobber Length Drill Bit (DWDLH3/16)
- Super Tool Drill Bits