Shop All Jobber Length Drill Bits
Super Tool
#40 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire
Mfr # 50347
Zoro # G5068071
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #40
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50347
- Zoro # G5068071
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Dia. | 0.0980" |
Details
Item | Jobber Drill Carbide Tip,No40 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,No40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (21-Piece) Cobalt Steel Drill Bit Set (203380)
- GEDORE Pipe Bender, Manual, Size 1 (278600)
- IDEAL Fuse Puller, Small (34-015)
- KRAFT TOOL Pool Trowel, CS, 3" Shank, 10x3" (CF435PF)
- SUPER TOOL #27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50363)
- SUPER TOOL 7/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50392)
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- SUPER TOOL 13/32" Carbide 135 Deg. Jobber Length Drill Bit (50631)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL #8 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50385)
- WESTWARD 5/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE3)
- Super Tool Jobber Length Drill Bits