Shop All Jobber Length Drill Bits
Super Tool
3.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 301038
Zoro # G5070059
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.80mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 301038
- Zoro # G5070059
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.80mm |
Shank Dia. | 3.8mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,3.8mm |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point type | Standard Point |
Description
Jobber Drill Carbide Tip,3.8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-BLK (LWAVE-CF-BLK)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17MM, Bit Impact Socket (D014717)
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI (56920)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (50592)
- SUPER TOOL 9/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50442)
- SUPER TOOL 17/64" Carbide 135 Deg. Jobber Length Drill Bit (50604)
- SUPER TOOL 11/32" Carbide 135 Deg. Jobber Length Drill Bit (50620)
- SUPER TOOL Carbide Jobber Length Drill Bit, Drill Bit Material: Cobalt (301165)
- SUPER TOOL #15 Carbide 135 Deg. Jobber Length Drill Bit (50577)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 27/64 (C68023)
- Super Tool Drill Bits