Shop All Jobber Length Drill Bits
Super Tool
#35 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire
Mfr # 50353
Zoro # G5068029
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #35
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 50353
- Zoro # G5068029
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #35 |
Shank Dia. | 0.1100" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,No35 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,No35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- KRAFT TOOL Elite Trowel XtremeFLEX S, 14"x4 (PLE464K)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF444)
- HOUGEN 55MM X 50MM 12,000-Series Annular Cutter (12455)
- SUPER TOOL 5.70mm Carbide 135 Deg. Jobber Length Drill Bit (302057)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- SUPER TOOL 21/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50417)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- EAZYPOWER Jobber Length Drill Bit (73314)
- Super Tool Drill Bits