Shop All Jobber Length Drill Bits
Super Tool
#32 Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50356
Zoro # G5068476
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #32
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50356
- Zoro # G5068476
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #32 |
Shank Dia. | 0.1160" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,No32 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,No32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- HYDE Bent Chise Pole Scraper (12070)
- ZORO SELECT Ball Lock Pin, L-Handle, 7/16" Pin Dia. (LBL-SS7144)
- ILC Replacement for Bosch Bat610g Battery (BAT610G)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL #27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50363)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL Carbide Jobber Length Drill Bit, Drill Bit Material: Cobalt (301165)
- SUPER TOOL 12.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301120)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 8.9mm (302089)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- Super Tool Drill Bits