Shop All Jobber Length Drill Bits
Super Tool
3/16" Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50580
Zoro # G5066218
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #18
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50580
- Zoro # G5066218
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #18 |
Shank Dia. | 3/16" |
Overall Length | 3/16" |
Details
Item | Jobber Drill,3/16 Carbide Tip,135deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Measurement System | Wire |
Description
Jobber Drill,3/16 Carbide Tip,135deg., Drill Bit Size #18, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN608.5-6-14 Indexing Plunger, Non Lock-out (6W14L89)
- RIDGID Threaded Stud (39976)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 9PC METRIC BLK (MTCN9KM)
- SUPER TOOL #31 Carbide 135 Deg. Jobber Length Drill Bit (50557)
- SUPER TOOL 17/64" Carbide 135 Deg. Jobber Length Drill Bit (50604)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- SUPER TOOL 5.80mm Carbide 135 Deg. Jobber Length Drill Bit (302058)
- DRILL AMERICA 12.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO12.00)
- Super Tool Jobber Length Drill Bits