Shop All Jobber Length Drill Bits
Super Tool
#30 Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50559
Zoro # G5066428
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50559
- Zoro # G5066428
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 0.1285" |
Details
Item | Jobber Drill,No30 Carbide Tip,135deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,No30 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7167)
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (99318-13-11)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7157)
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- SUPER TOOL 17/32" Carbide 135 Deg. Jobber Length Drill Bit (50640)
- SUPER TOOL 17/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50404)
- SUPER TOOL 10.20mm Carbide 135 Deg. Jobber Length Drill Bit (302102)
- SUPER TOOL 7.20mm Carbide 135 Deg. Jobber Length Drill Bit (302072)
- SUPER TOOL #9 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50384)
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- CENTURY DRILL & TOOL Cobalt Drill Bit 13/32" Overall Length 5-1/4" (26426)
- Super Tool Jobber Length Drill Bits