Shop All Jobber Length Drill Bits
Super Tool
#29 Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50560
Zoro # G5066419
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #29
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50560
- Zoro # G5066419
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 0.1360" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,No29 Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,No29 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS INDICATOR 0-1" .001" GradsLug back3/ (CE4345)
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151AUTO-B)
- TAPMATIC Arbor, R8, 33JT (20833)
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. (05027932001)
- SUPER TOOL 13/64" Carbide 135 Deg. Jobber Length Drill Bit (50587)
- SUPER TOOL 3.60mm Carbide-Tipped 135 Deg. Jobber Length Drill Bit (302036)
- SUPER TOOL 10.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301109)
- SUPER TOOL 21/64" Carbide 135 Deg. Jobber Length Drill Bit (50617)
- SUPER TOOL 37/64" Carbide 135 Deg. Jobber Length Drill Bit (50643)
- SUPER TOOL 10.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301104)
- CENTURY DRILL & TOOL 21/64" Cobalt 135 Deg. Jobber Length Drill Bit (26221)
- Super Tool Jobber Length Drill Bits