Shop All Jobber Length Drill Bits
Super Tool
#28 Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50561
Zoro # G5066400
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #28
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50561
- Zoro # G5066400
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Shank Dia. | 0.1405" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,No28 Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,No28 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-16X)
- TEKTON Mini Flat Nose Pliers (Serrated Jaw) (PMN21001)
- LISLE No. 2 Phillips Bit, 30180 (30180)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 8mm (84331N)
- SUPER TOOL 10.30mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301103)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50414)
- SUPER TOOL 5.70mm Carbide 135 Deg. Jobber Length Drill Bit (302057)
- SUPER TOOL 17/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50440)
- SUPER TOOL 7/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50352)
- HDL HARDWARE Miller Dowels 1X Stepped Drill Bit (QD12D11)
- Super Tool Jobber Length Drill Bits