Shop All Jobber Length Drill Bits
Super Tool
21/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point
Mfr # 50417
Zoro # G5068981
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50417
- Zoro # G5068981
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64" |
Shank Dia. | 21/64" |
Details
Item | Jobber Drill Carbide Tip,21/64" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,21/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #12-20 HSS Plug Hand Tap (DWTST12-20P)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- CS UNITEC Non Sparking Kit, 1/2in Drive Socket Set (EX1530-KIT A)
- SUPER TOOL 12.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301120)
- SUPER TOOL 9/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50442)
- SUPER TOOL 10.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (301102)
- SUPER TOOL 5.00mm Carbide 135 Deg. Jobber Length Drill Bit (302050)
- SUPER TOOL 10.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301104)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 10.80mm (C71309)
- Super Tool Jobber Length Drill Bits