Shop All Jobber Length Drill Bits
Super Tool
19/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point
Mfr # 50412
Zoro # G5068990
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 19/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50412
- Zoro # G5068990
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64" |
Shank Dia. | 19/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,19/64" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,19/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- DRILL AMERICA m14x1.5 Carbon Steel Hex Die (DWTMHX14X1.5)
- ECLIPSE MAGNETICS Bench Demagnetizer (DB956CAN)
- BON TOOL Outside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-361)
- SUPER TOOL 7/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50392)
- SUPER TOOL 39/64" Carbide 135 Deg. Jobber Length Drill Bit (50645)
- SUPER TOOL 21/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50417)
- SUPER TOOL Q Carbide 135 Deg. Jobber Length Drill Bit (50618)
- SUPER TOOL #1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280" (50394)
- SUPER TOOL 7/16" Carbide 135 Deg. Jobber Length Drill Bit (50634)
- NACHI Jobber Length HSS TiN Coated Drill - 5/64in (1143985)
- Super Tool Drill Bits