Shop All Jobber Length Drill Bits
Super Tool
17/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50404
Zoro # G5068747
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50404
- Zoro # G5068747
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64" |
Shank Dia. | 17/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,17/64" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,17/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- JACOBS 36B-5/8" Plain Bearing Heavy Duty 3/4" Chuck (JCM6314)
- SOUTHWIRE M6K-M Maxis 6K Cable Puller W/Motor (57648501)
- SAWSTOP Compact Table Saw Folding Stand, 30" L (CTS-FS)
- SUPER TOOL 13/64" Carbide 135 Deg. Jobber Length Drill Bit (50587)
- SUPER TOOL 3/8" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 7/16" (9601728)
- SUPER TOOL 33/64" Carbide 135 Deg. Jobber Length Drill Bit (50639)
- SUPER TOOL 5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50414)
- SUPER TOOL #8 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50385)
- SUPER TOOL 13/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50431)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #43 (C70176)
- Super Tool Drill Bits