Shop All Jobber Length Drill Bits
Super Tool
17/32" Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50640
Zoro # G5065621
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #35
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50640
- Zoro # G5065621
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #35 |
Shank Dia. | 17/32" |
Overall Length | 17/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,17/32 Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Measurement System | Wire |
Description
Jobber Drill,17/32 Carbide Tip,135deg., Drill Bit Size #35, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Fatso Fixed Straight Utility Knife (10-218F)
- PROTO 1 1/2 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (J15029L)
- OTC Indexing Pry Bar Set, Pieces 3, Steel (7175)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- SUPER TOOL 12.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301120)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- SUPER TOOL #9 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50384)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 8.9mm (302089)
- SUPER TOOL 11.50mm Carbide 135 Deg. Jobber Length Drill Bit (302115)
- SUPER TOOL #15 Carbide 135 Deg. Jobber Length Drill Bit (50577)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 14.50mm (C71325)
- Super Tool Jobber Length Drill Bits