Shop All Jobber Length Drill Bits
Super Tool
15/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand
Mfr # 50396
Zoro # G5068756
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 50396
- Zoro # G5068756
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/64" |
Shank Dia. | 15/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,15/64" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,15/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (16974D2B134065)
- KRAFT TOOL Bull Float, Rnd, 12 x 48 in, Blue Steel (CC750-01)
- OREGON Bench Grinder Chain Stop Assembly (537411)
- HASSAY SAVAGE CO Keyway Broach, W 22mm, Cut L 5-5/16 In (11717)
- SUPER TOOL 7.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 7.5mm (301075)
- SUPER TOOL 10.30mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301103)
- SUPER TOOL 1/8" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50358)
- SUPER TOOL 17/64" Carbide 135 Deg. Jobber Length Drill Bit (50604)
- SUPER TOOL 3/8" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 7/16" (9601728)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #31 (C71131)
- Super Tool Jobber Length Drill Bits