Shop All Jobber Length Drill Bits
Super Tool
1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5/16"
Mfr # 9600620
Zoro # G5070381
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 9600620
- Zoro # G5070381
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4" |
Shank Dia. | 5/16" |
Details
Item | JobberDrillCarbide Tip,5/16",1/4"Shank |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point type | Standard Point |
Description
JobberDrillCarbide Tip,5/16 In.,1/4 In.Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-334 Concrete Placer, Reinf Lite Aluminum Without Hook (22-334)
- MILWAUKEE TOOL M4 2.0 Battery (48-11-2001)
- WILLIAMS 1/2" Drive, 27mm Metric Socket, 6 Points (32527)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- SUPER TOOL 13.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 13mm (301130)
- SUPER TOOL 1/2" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5/8" (9600840)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (50592)
- SUPER TOOL 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 1/2" (9600632)
- SUPER TOOL #31 Carbide 135 Deg. Jobber Length Drill Bit (50557)
- SUPER TOOL 3/8" Carbide 135 Deg. Jobber Length Drill Bit (50625)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #50 (46120)
- Super Tool Jobber Length Drill Bits