Shop All Jobber Length Drill Bits
Super Tool
1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 1/2"
Mfr # 9600632
Zoro # G5069508
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 9600632
- Zoro # G5069508
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4" |
Shank Dia. | 1/2" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,1/2",1/4"Shank |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,1/2 In.,1/4 In.Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 19mm Open-End Wrench (98 00 19)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1912F)
- SKILL SKIL 7510-01 3 x 18 In. Auto Track Belt Sander (6572739)
- SUPER TOOL F Carbide 135 Deg. Jobber Length Drill Bit (50602)
- SUPER TOOL 21/64" Carbide 135 Deg. Jobber Length Drill Bit (50617)
- SUPER TOOL Q Carbide 135 Deg. Jobber Length Drill Bit (50618)
- SUPER TOOL 3.60mm Carbide-Tipped 135 Deg. Jobber Length Drill Bit (302036)
- SUPER TOOL 10.20mm Carbide 135 Deg. Jobber Length Drill Bit (302102)
- SUPER TOOL 13.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 13mm (301130)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/8 (44240)
- Super Tool Jobber Length Drill Bits