Shop All Jobber Length Drill Bits
Super Tool
1/4" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 11/32"
Mfr # 9601622
Zoro # G5065457
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 9601622
- Zoro # G5065457
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4" |
Shank Dia. | 11/32" |
Overall Length | 1/4" |
Details
Item | Jobber Drill,11/32 Carb Tip,1/4,135pt. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,11/32 Carb Tip,1/4,135pt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- MOUNTAIN Ratcheting Flex Wrench, 12X14mm (EX-PFFGBXZ12141)
- MOODY TOOL MetSuper Adptr St, 1/4" Hex Drives, 35Pc (58-0277)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- SUPER TOOL 10.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301109)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/32" (50609)
- SUPER TOOL 5.80mm Carbide 135 Deg. Jobber Length Drill Bit (302058)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- SUPER TOOL 1/4" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 13/32" (9601626)
- SUPER TOOL 17/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50440)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N40 N40 (R18N40)
- Super Tool Jobber Length Drill Bits