Shop All Jobber Length Drill Bits
Super Tool
12.90mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302129
Zoro # G5066525
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.90mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 302129
- Zoro # G5066525
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.90mm |
Shank Dia. | 12.9mm |
Details
Item | Jobber Drill,12.9mm Carbide Tip,135deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,12.9mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.325 In, Black (911132500)
- KESON 12 ft Engineer's Tape Measure, 5/8 in Blade (PGT181012V)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (07702)
- SUPER TOOL 33/64" Carbide 135 Deg. Jobber Length Drill Bit (50639)
- SUPER TOOL 5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50414)
- SUPER TOOL 10.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301109)
- SUPER TOOL #4 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2090" (50390)
- SUPER TOOL 13/64" Carbide 135 Deg. Jobber Length Drill Bit (50587)
- SUPER TOOL 21/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50417)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- Super Tool Drill Bits