Shop All Jobber Length Drill Bits
Super Tool
12.40mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302124
Zoro # G5066568
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.40mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 302124
- Zoro # G5066568
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.40mm |
Shank Dia. | 12.4mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,12.4mm Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,12.4mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Octagonal 6Pound Steel Hammer, Wood Handle (MARR6)
- KT PRO TOOLS 3/4" Drive Metric, 19 pcs (A6003MR)
- BWT 0.31 in. 4 in 1 Screwdriver Replacement Bit (2011732)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/8" (09703)
- SUPER TOOL #10 Carbide 135 Deg. Jobber Length Drill Bit (50583)
- SUPER TOOL 11.50mm Carbide 135 Deg. Jobber Length Drill Bit (302115)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL #31 Carbide 135 Deg. Jobber Length Drill Bit (50557)
- SUPER TOOL 43/64" Carbide 135 Deg. Jobber Length Drill Bit (50649)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 10.00mm (45343)
- Super Tool Jobber Length Drill Bits