Shop All Jobber Length Drill Bits
Super Tool
12.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 301120
Zoro # G5069191
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 301120
- Zoro # G5069191
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00mm |
Shank Dia. | 12mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,12.0mm |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point type | Standard Point |
Description
Jobber Drill Carbide Tip,12.0mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- PROTO Wide Puller Set w/Case, 10 Ton (J4292B)
- PROTO 22 Blade Step Cut Feeler Gauge Set (J000N)
- SUPER TOOL 10.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301100)
- SUPER TOOL 1/4" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 13/32" (9601626)
- SUPER TOOL 11.80mm Carbide 135 Deg. Jobber Length Drill Bit (302118)
- SUPER TOOL #33 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1130" (50355)
- SUPER TOOL 39/64" Carbide 135 Deg. Jobber Length Drill Bit (50645)
- SUPER TOOL 5.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301054)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-W (C70053)
- Super Tool Jobber Length Drill Bits