Shop All Jobber Length Drill Bits
Super Tool
1/2" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 9600848
Zoro # G5069465
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #31
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 9600848
- Zoro # G5069465
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #31 |
Shank Dia. | 3/4" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,3/4",1/2"Shank |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Measurement System | Wire |
Description
Jobber Drill Carbide Tip,3/4 In.,1/2 In.Shank, Drill Bit Size #31, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7155)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3212)
- LENOX Step Drill Bit, Hole Size 7/8" (30887VB7)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023373001)
- SUPER TOOL #29 Carbide 135 Deg. Jobber Length Drill Bit (50560)
- SUPER TOOL R Carbide 135 Deg. Jobber Length Drill Bit (50619)
- SUPER TOOL 1/2" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5/8" (9600840)
- SUPER TOOL 4.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50381)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #24 (C15923)
- Super Tool Drill Bits