Shop All Jobber Length Drill Bits
Super Tool
11.10mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302111
Zoro # G5066699
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.10mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 302111
- Zoro # G5066699
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.10mm |
Shank Dia. | 11.1mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,11.1mm Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,11.1mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Hole Saw Replacement Pilot Drill - For Arbor 29036 (29039)
- BESSEY Magnetic Sweeper, Ferrite, 24 in. L (MSP-24)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- DIABLO Hole Saw 1" (DHS1000)
- SUPER TOOL 9/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50362)
- SUPER TOOL 5.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5.5mm (301055)
- SUPER TOOL #33 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1130" (50355)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 6.00mm Carbide 135 Deg. Jobber Length Drill Bit (302060)
- SUPER TOOL 13/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50431)
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- Super Tool Jobber Length Drill Bits