Shop All Jobber Length Drill Bits
Super Tool
10.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 301109
Zoro # G5069307
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.90mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 301109
- Zoro # G5069307
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.90mm |
Shank Dia. | 10.9mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,10.9mm |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,10.9mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80202D2B72375)
- URREA 1/2" drive, 6-point short impact socket 15/16" (7430H)
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 5/16" (10 Pk) (49-66-0533)
- SUPER TOOL 5.80mm Carbide 135 Deg. Jobber Length Drill Bit (302058)
- SUPER TOOL 4.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50381)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 8.9mm (302089)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 11/32" Carbide 135 Deg. Jobber Length Drill Bit (50620)
- SUPER TOOL Q Carbide 135 Deg. Jobber Length Drill Bit (50618)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7/16 (47654)
- Super Tool Drill Bits