Shop All Jobber Length Drill Bits
Super Tool
10.50mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302105
Zoro # G5066750
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.50mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 302105
- Zoro # G5066750
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50mm |
Shank Dia. | 10.5mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,10.5mm Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,10.5mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 7/8"" BIMETAL (2060576)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- ATD TOOLS ATD Tools 864 16 In. Straight Needle Nose Pliers (ATD-864)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (7045)
- SUPER TOOL 11/16" Carbide 135 Deg. Jobber Length Drill Bit (50650)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 1/2" (9600632)
- SUPER TOOL 10.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301109)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (50592)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/32 (44210)
- Super Tool Jobber Length Drill Bits