Shop All Jobber Length Drill Bits
Super Tool
10.30mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 301103
Zoro # G5069368
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.30mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 301103
- Zoro # G5069368
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.30mm |
Shank Dia. | 10.3mm |
Details
Item | Jobber Drill Carbide Tip,10.3mm |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,10.3mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- MAKITA Multi-Surface Scanner Kit, 18V Lithium (DWD181R1J)
- DIABLO 5/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1040)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #11 (45681)
- SUPER TOOL 10.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 10.5mm (301105)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- SUPER TOOL 3.60mm Carbide-Tipped 135 Deg. Jobber Length Drill Bit (302036)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 8mm (302080)
- SUPER TOOL #9 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50384)
- SUPER TOOL 7.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 7.5mm (301075)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 13.00mm (46499)
- Super Tool Jobber Length Drill Bits