Shop All Jobber Length Drill Bits
Super Tool
10.20mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302102
Zoro # G5066787
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size #11
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 302102
- Zoro # G5066787
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #11 |
Shank Dia. | 10.2mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,10.2mm Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Measurement System | Wire |
Description
Jobber Drill,10.2mm Carbide Tip,135deg., Drill Bit Size #11, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3 Piece Safety Wire Twister Pliers Set (J194)
- TOOLPRO 4 ft. Aluminum Flat-Top Sawhorse Ladder (TP20324)
- AMPCO SAFETY TOOLS 48 in L 7 9/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-216)
- ASTRO PNEUMATIC $SANDER 6" PALM W/PSA 3/16P (AO322P)
- SUPER TOOL 5.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301054)
- SUPER TOOL 17/64" Carbide 135 Deg. Jobber Length Drill Bit (50604)
- SUPER TOOL 8.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301084)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- SUPER TOOL 13.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 13mm (301130)
- SUPER TOOL #7 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50386)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 5.0mm (C16703)
- Super Tool Jobber Length Drill Bits